Two Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Delta Faucet

Lahara Two Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Lahara Two Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #D174938
  • Item #3754627
  • Manufacturer Part #174938
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Complete unit includes trim and rough-in
  • WaterSense certification promotes water conservation
  • Spray settings include: Full Body
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Lahara
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
9-91/100 in
Diameter:
5-1/8 in
End Connection 1:
Universal
End Connections:
Universal
Escutcheon Height:
7-1/2 in
Escutcheon Width:
7-1/2 in
Faucet Connection:
Universal
Faucet Type:
Tub and Shower Faucet
Flow Rate:
2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Type:
Lever
Height:
11-3/4 in
IAPMO Listed -:
Yes
Material:
Plastic
Maximum Height:
11-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Faucet
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
6-3/4 in
Spray Type:
Full Body
Style:
Transitional
Trim Only:
Yes
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
Yes
Weight:
5.536 lb