Delta Faucet

Lahara® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #D3538MPUDST  |  Manufacturer Part #3538-MPU-DST

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4-16" installation
  • Metal pop-up
  • ADA Compliant
  • Lifetime limited faucet and finish warranty for original purchaser
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2, ASME A112.18.6

Application: Commercial, Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 4 in - 16 in

Collection: Lahara®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 6-33/50 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Zinc

Faucet Mount: Widespread

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Material: Zinc

Handle Type: Lever

Height: 2 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Zinc

Maximum Height: 5-22/25 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 5-22/25 in

Spout Reach: 5 in

Spout Type: Rigid

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 5.155

Frequently Purchased Together

+
+

This Item: Delta Faucet Lahara® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome