Delta Faucet

Lahara® Valve Only Trim in Venetian Bronze

Part #DT17038RB  |  Manufacturer Part #T17038-RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features a complete suite of coordinating products: Accessories, Faucets, and showers
  • Available in four finishes: chrome, Brilliance Stainless, Venetian Bronze, and Aged Pewter which extend the look throughout the bath.
  • Dual function pressure balance cartridge
  • Order MultiChoice(R) rough separately
  • Required Accessories: MultiChoice® Rough-in valve: DR10000IP

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

CSA Certified: Yes

Collection: Lahara®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 2-31/100 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 2.5 gpm

Handle Material: Zinc

Handle Type: Metal Lever

Height: 2 in

IAPMO Listed: Yes

Material: Zinc

Maximum Height: 7-1/2 in

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Sink Material: Zinc

Trim Only: Yes

Type: Faucet

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Weight: 1.8