Delta Faucet

Lahara® Valve Trim in Champagne Bronze

Part #DT14038CZ  |  Manufacturer Part #T14038-CZ

Color/Finish:
Champagne Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features a complete suite of coordinating products: Accessories, Faucets, and showers
  • Available in four finishes: chrome, Brilliance Stainless, Venetian Bronze, and Aged Pewter which extend the look throughout the bath.
  • Single function pressure balance cartridge
  • Single lever handle for ease of temperature control
  • Order MultiChoice(R) rough separately

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CSA Certified: Yes

Collection: Lahara®

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Depth: 2-11/25 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 2.5 gpm

Handle Material: Plastic

Handle Type: Metal Lever

Height: 2 in

High Pressure: 80

IAPMO Listed: Yes

Material: Plastic

Maximum Height: 7 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Sink Material: Plastic

Trim Only: Yes

Type: Faucet

Valve Size: 1/2 in

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Weight: 1.8