Delta Faucet

Lahara Wall Mount Toilet Tissue Holder in Venetian Bronze

Part #D73850RB  |  Manufacturer Part #73850-RB

Call for Pricing EACH

Color/Finish:
Venetian Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfectly coordinates with the Lahara bath collection
  • Extends 3-3/4 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2 in. H x 3-3/4 in. D x 8-3/4 in. W

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Lahara

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 3-3/4 in

Handle Material: Zinc

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8-3/4 in

Material: Zinc

Maximum Height: 2 in

Mount Type: Wall

Pivoting: Yes

Projection: 3-3/4 in

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 1.49

Width: 8-3/4 in