0 items

Delta Faucet Memoirs® Large Clear Single Handle Knob

DH71

Color Finish

Starting at $16.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Description: Handle Kit

SPECIFICATIONS

ADA Compliant
No
Collection
Memoirs®
Color Finish
Clear
Color Finish Category
Clear
Handle Material
Acrylic
Handle Type
Knob
Material
Acrylic
Number of Handles
Single Handle
Weight
69/200
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday