Delta Faucet Lavatory Drain Assembly in Polished Chrome

DRP38958

Manufacturer Part #: RP38958

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Pop-up drain
  • Metal flange
  • Non-metallic tail piece
  • Less lift-rod

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Depth
5-47/50 in
Handle Material
Metal
Height
8-1/2 in
Maximum Height
8-1/2 in
NSF Certified
No
Overflow Included Yes or No
No
Side Spray
No
Type
Faucet
Vessel Only - FEI
Yes
Weight
0.805

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday