0 items

Delta Faucet Rook™ Lavatory Lever Handle Kit

DHL5360

Color Finish

Starting at $116.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handles are ADA compliant
  • Handles secure to valves with rare earth magnet
  • Optional white handle inserts available and sold separately (RP78584WH)

SPECIFICATIONS

ADA Compliant
Yes
Collection
Rook™
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
Height
3-1/16 in
IAPMO Listed
No
Material
Zinc
NSF Certified
No
Number of Handles
Two Handle
Width
4-3/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday