0 items

Delta Faucet Victorian® Lavatory Lift Rod

DRP34410

Color Finish

Starting at $14.93
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lift rod finial

SPECIFICATIONS

ADA Compliant
No
Collection
Victorian®
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday