0 items

Delta Faucet Siderna® Lavatory or Bidet Handle

DHL5381

Color Finish

Starting at $164.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handle Kit Assembly: includes handle pair for LHP faucets
  • Handles are ADA compliant
  • Handles secure to valves with rare earth magnets

SPECIFICATIONS

ADA Compliant
Yes
Collection
Siderna®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday