Delta Faucet Leland® 12-81/100 in. 12.5 oz Kitchen Soap Dispenser in SpotShield Stainless

DRP44651SS

Manufacturer Part #: RP44651SS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Capacity
12.5 oz
Collection
Leland®
Depth
2-1/4 in
Handle Material
Plastic
Height
12-81/100 in
Maximum Height
12-81/100 in
Side Spray
No
Type
Accessory
Weight
0.695

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday