18 gpm 4-Hole Roman Tub Trim with Hand Shower in Polished Chrome (Less Handle) (Trim Only)
Leland® 18 gpm 4-Hole Roman Tub Trim with Hand Shower in Polished Chrome (Less Handle) (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 63-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Handles not included
- Leland®
- Required Accessories: Rough-in valve: DR4707; Handles: DH677 or DH678CB
- Spout is 7 1/8" long, 5" high and 3 3/16" from deck to spout outlet
- Includes matching handshower
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Leland®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 18 gpm
- Handle Type:
- Less Handles
- IAPMO Listed -:
- Yes
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 3-3/16 in
- Spout Type:
- Diverter, Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/8 in
- WaterSense Labeled:
- No