Delta Faucet

Leland® 19 gpm 3-Hole Deckmount Roman Tub Trim in Polished Chrome (Less Handle) (Trim Only)

Part #DT5778LHP  |  Manufacturer Part #T5778-LHP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Leland®
  • Trim only
  • Spout length: 6-1/8"
  • Solid brass construction, exposed pop-up drain without overflow
  • Less handles
  • Chrome

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Residential

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Collection: Leland®

Faucet Connection: IPS

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Handle Type: Handles Sold Separately

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 6-1/8 in

Trim Only: Yes

Tub Spout Reach: 6-1/8 in

WaterSense Labeled: No