2-1/4 in. Gasket
Leland 2-1/4 in. Gasket
Package Quantity Info:
EA: 1 IP: 1 PT: 15000-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Leland
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- Handle Type:
- Handle Kit
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- NSF Certified:
- No
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.007 lb
- Width:
- 2-1/4 in