2-1/8 in. Bathroom Sink Drain in Polished Chrome

You last purchased this on
 
Delta Faucet

Leland 2-1/8 in. Bathroom Sink Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Leland 2-1/8 in. Bathroom Sink Drain in Polished Chrome

  • Fast #
  • Part #DRP47648
  • Item #3082461
  • Manufacturer Part #RP47648
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two or 4-hole 8 installation
  • Spout reach: 9"
  • DIAMOND™ Valve
  • PEX
  • Fifty-nine long hose
  • Lever handle(s)
  • 6 1/2" from deck to aerator
  • 8 3/16" high
  • Pull-out spout swivels 120°
  • 2 1/2" maximum deck thickness
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Application:
Commercial
Collection:
Leland
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
2-13/100 in
Grid Drain Material:
Plastic
Height:
1-14/25 in
Maximum Height:
1-14/25 in
Overflow Included:
No
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Strainer Diameter:
2-1/8 in
Supply Lines Included:
No
Tailpiece Style:
Straight
Weight:
0.88 lb