2.5 gpm Tub Trim in Venetian Bronze (Less Handle) (Trim Only)
Leland® 2.5 gpm Tub Trim in Venetian Bronze (Less Handle) (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Monitor Scald-Guard® valve keeps water temperature within +/-3°F
- Leland®
- Handle Type: Less handles
- Required Accessories: MultiChoice® Rough-in valve: DR10000IP
- Includes 5 1/2" long non-diverter tub spout
- Single function operation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Leland®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Less Handles
- Sink Material:
- Brass
- Spout Height:
- 36 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Non-Diverter Tub, Slip-On
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 7 in