3-1/2 in. Cap in Venetian Bronze
Leland 3-1/2 in. Cap in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4830-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Leland
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Cap
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.005 lb