3-3/4 in. Metal Handle in Brilliance Stainless

You last purchased this on
 
Delta Faucet

Leland 3-3/4 in. Metal Handle in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Leland 3-3/4 in. Metal Handle in Brilliance Stainless

  • Fast #
  • Part #DRP51425SS
  • Item #3573611
  • Manufacturer Part #RP51425SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal lever handles
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Leland
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Handle
Length:
3-3/4 in
Material:
Metal
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.65 lb