3-3/4 in. Metal Handle in Venetian Bronze

You last purchased this on
 
Delta Faucet

Leland 3-3/4 in. Metal Handle in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Leland 3-3/4 in. Metal Handle in Venetian Bronze

  • Fast #
  • Part #DRP51425RB
  • Item #3573538
  • Manufacturer Part #RP51425RB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal lever handles
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Leland
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Part Type:
Handle
Length:
3-3/4 in
Material:
Metal
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.65 lb