3-3/8 in. Metal Handle Kit in Brilliance Stainless
Leland 3-3/8 in. Metal Handle Kit in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on handshowers
- Brilliance® Stainless
- Complete handle kit
- Finish guaranteed not to tarnish or corrode
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Leland
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Metal Lever
- Length:
- 3-3/8 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 1.3 lb
- Width:
- 3-1/2 in