Delta Faucet

Leland® 3-3/8 in. Metal Handle Kit in Brilliance Venetian Bronze

Part #DH578RB  |  Manufacturer Part #H578RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete handle kit
  • For use on handshowers
  • Finish guaranteed not to tarnish or corrode

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Leland®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Handle Kit

Handle Type: Metal Lever

Length: 3-3/8 in

Material: Metal

Number of Handles: Single Handle

Side Spray: No

Type: Faucet

Weight: 1.581

Width: 3-1/2 in