5-1/2 in. Basin Wrench
Leland® 5-1/2 in. Basin Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Model 35546-MPU-DST
- Collection:
- Leland®
- Handle Type:
- Handle Kit
- Length:
- 5-1/2 in
- Number of Tools Included:
- 1
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.065 lb
- Width:
- 3-1/4 in
- WrenchType:
- Basin