Bushing for Delta Faucet 2256-RB-DST Double-Handle Widespread Kitchen Faucet
Leland Bushing for Delta Faucet 2256-RB-DST Double-Handle Widespread Kitchen Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta Faucet 2256-RB-DST Double-Handle Widespread Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Leland
- Faucet Part Type:
- Bushing
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.016 lb