Centerset Bathroom Sink Faucet with Metal Pop-Up Drain and Double Lever Handle in Brilliance Stainless

You last purchased this on
 
Delta Faucet

Leland® Centerset Bathroom Sink Faucet with Metal Pop-Up Drain and Double Lever Handle in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Leland® Centerset Bathroom Sink Faucet with Metal Pop-Up Drain and Double Lever Handle in Brilliance Stainless

  • Fast #
  • Part #D2578LFSSMPU
  • Item #4393939
  • Manufacturer Part #2578LF-SSMPU
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes metal pop-up drain assembly
  • Finish guaranteed not to tarnish or corrode
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Leland®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Metal
Number of Handles:
Two Handle
Number of Holes:
3 Hole, 4 Hole
Spout Height:
2-1/2 in
Spout Reach:
5-1/16 in
Spout Type:
Rigid
Trim Only:
No
WaterSense Labeled:
Yes