Delta Faucet

Leland® Centerset Lavatory Faucet with Metal Pop-Up Drain and Double Lever Handle in Polished Chrome

Part #D2578LFMPU  |  Manufacturer Part #2578LF-MPU

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles sold separately
  • Maximum deck thickness: 1 3/8"
  • No thick deck kit available

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B125.2]

Center Size: 4 in

Collection: Leland®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

Lead Law Compliant: Yes

Material: [Brass, Metal]

Number of Handles: Two Handle

Number of Holes: 3 or 4 Hole

Spout Height: 2-1/2 in

Spout Reach: 5-1/16 in

Spout Type: Rigid

Trim Only: No

WaterSense Labeled: Yes