Delta Faucet

Leland Deckmount Soap and Lotion Dispenser in Champagne Bronze

Part #DRP50813CZ  |  Manufacturer Part #RP50813CZ

Color/Finish:
Champagne Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Leland

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Installation Type: Deck Mount

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 0.7