3 in. Porcelain Handle in Polished Chrome

You last purchased this on
 
Delta Faucet

Leland 3 in. Porcelain Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Leland 3 in. Porcelain Handle in Polished Chrome

  • Fast #
  • Part #DH677
  • Item #2302578
  • Manufacturer Part #H677
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sold individually
  • Finish guaranteed not to tarnish or corrode
  • Porcelain lever handle
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Leland
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
Handle Type:
Lever
Length:
3 in
Material:
Porcelain
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Weight:
2.05 lb
Width:
3 in