Metal Lever Handle Pair Two Handle Venetian Bronze
Leland Metal Lever Handle Pair Two Handle Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 480-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold individually
- Metal lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Leland
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle
- Handle Type:
- Metal Lever
- Material:
- Metal
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 2.2 lb
- Width:
- 3 in