Porcelain Double Lever Handle Kit in Brilliance Stainless

You last purchased this on
 
Delta Faucet

Leland Porcelain Double Lever Handle Kit in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Leland Porcelain Double Lever Handle Kit in Brilliance Stainless

  • Fast #
  • Part #DH277SS
  • Item #2302582
  • Manufacturer Part #H277SS
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sold in pairs
  • Finish guaranteed not to tarnish or corrode
  • Porcelain lever handles
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Leland
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
Height:
3-7/10 in
IAPMO Listed -:
No
Length:
7-1/5 in
Material:
Porcelain
NSF Certified:
No
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Weight:
1.216 lb
Width:
2-1/10 in