Delta Faucet

Leland® Roman Tub Faucet 3-Hole Double Lever Handle Deck or Ledge Mount in Polished Chrome (Trim Only)

Part #DT2775  |  Manufacturer Part #T2775

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flexible deck or ledge mount
  • Trim only

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Collection: Leland®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: IPS

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Flow Rate: 18 gpm

Handle Type: Lever

IAPMO Listed: No

Material: [Brass, Metal]

Number of Handles: Two Handle

Spout Height: 5-1/4 in

Spout Reach: 8-1/4 in

Trim Only: Yes

Tub Spout Reach: 8-1/4 in

Type: DT2775

WaterSense Labeled: No