Shower Only Trim in Polished Chrome (Less Handle) (Trim Only)

You last purchased this on
 
Delta Faucet

Leland® Shower Only Trim in Polished Chrome (Less Handle) (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Leland® Shower Only Trim in Polished Chrome (Less Handle) (Trim Only)

  • Fast #
  • Part #DT14278LHP
  • Item #2465188
  • Manufacturer Part #T14278-LHP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim only
  • Monitor Scald-Guard® valve keeps water temperature within +/-3°F
  • Touch-Clean® showerhead
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Leland®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
IPS
Faucet Material:
Brass
Green Product:
Yes, WaterSense
Handle Type:
Less Handles
IAPMO Listed -:
No
Material:
Brass, Metal
Number of Handles:
Single Handle
Overall Width:
7 in
Pressure - Maximum:
80 psi
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
7 in