Single Handle Pull Down Kitchen Faucet with Touch Activation in Chrome

You last purchased this on
 
Delta Faucet

Leland® Single Handle Pull Down Kitchen Faucet with Touch Activation in Chrome

  • Fast #
  • Part #D9178TDST
  • Item #5059358
  • Manufacturer Part #9178T-DST
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Leland® Single Handle Pull Down Kitchen Faucet with Touch Activation in Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • With Touch2O® Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Optional A/C adapter EP73954 may be ordered separately
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of activation
  • Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Automatic water flow shut-off after four minutes helps conserve water
  • ShieldSpray® Technology powers off the mess without making a mess
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential, Commercial
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Leland®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Depth:
11-47/100 in
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
14-7/8 in
Faucet Material:
Zinc
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
Hose Length:
54 in
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down, Touch Activated
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Side Spray:
No
Spout Height:
7-7/8 in
Spout Reach:
9-13/64 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Aerated Stream/Spray/ShieldSpray™
Supply Lines Included:
Yes
UL Listed:
No