Single Handle Pull Down Kitchen Faucet with Touch Activation in Venetian® Bronze
Leland® Single Handle Pull Down Kitchen Faucet with Touch Activation in Venetian® Bronze
Frequently Purchased Together
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
- DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
- 1 Or 3-hole 8 in installation
- Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
- With Touch2O® Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
- Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
- ShieldSpray® Technology powers off the mess without making a mess
- Lead-Free
- ADA compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential, Commercial
- Battery Size:
- AA
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Leland®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Deck Plate Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-7/8 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Hose Length:
- 54 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down, Touch Activated
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Side Spray:
- No
- Spout Height:
- 7-1/4 in
- Spout Reach:
- 9-13/64 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Spray Type:
- Aerated Stream/Spray/ShieldSpray™
- Supply Lines Included:
- No
- UL Listed:
- No