Single Handle Single Function Bathtub & Shower Faucet in Stainless Trim Only
Leland® Single Handle Single Function Bathtub & Shower Faucet in Stainless Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Touch-Clean® showerhead with full spray function
- Handles sold separately
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Leland®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Pull Up Diverter
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes