Single Handle Single Function Bathtub & Shower Faucet in Venetian Bronze

You last purchased this on
 
Delta Faucet

Leland® Single Handle Single Function Bathtub & Shower Faucet in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Leland® Single Handle Single Function Bathtub & Shower Faucet in Venetian Bronze

  • Fast #
  • Part #D14478RBSHL
  • Item #3628674
  • Manufacturer Part #14478-RBSHL
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Complete unit includes trim and rough-in
  • WaterSense certification promotes water conservation
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body
  • Single lever handle for ease of temperature control
  • Single function operation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Leland®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
8-41/100 in
Diameter:
6-3/8 in
EPA Compliant:
Yes
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Type:
Tub and Shower Faucet
Flow Rate:
2.0 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Plastic
Handle Type:
Lever
Height:
12-11/50 in
IAPMO Listed -:
Yes
Material:
Plastic
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Side Spray:
No
Spout Reach:
5-1/2 in
Spray Type:
Full Body
Trim Only:
Yes
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes