Delta Faucet

Leland® Single Lever Handle Bar Faucet in Arctic Stainless

Part #D9678TDST  |  Manufacturer Part #9678T-AR-DST

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With Touch2O Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated (6 AA included) for up to 2 year battery life or 6 C (not included) for up to 5 year battery life
  • Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of false activation
  • Optional A/C adapter EP73954 may be ordered separately
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.6

Application: Commercial

Battery Size: AA

Battery Type: Alkaline

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Leland®

Color Finish: Arctic Stainless

Color Finish Category: Stainless Steel

Depth: 8-1/4 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 14-1/2 in

Faucet Material: Zinc

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.8 gpm

Handle Material: Zinc

Handle Type: Lever

Height: 14-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Zinc

Maximum Deck Thickness: 2-1/2 in

Maximum Height: 14-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Side Spray: No

Spout Height: 14-1/2 in

Spout Reach: 6-3/4 in

Spout Swivel: 360°

Spout Type: High Arc, Pull Out, Swivel

Trim Only: No

Type: Faucet

WaterSense Labeled: No

Weight: 7.65