Single Metal Lever Handle in Brilliance Stainless
Leland Single Metal Lever Handle in Brilliance Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 3900-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Leland
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.05 lb