Delta Faucet

Leland® Single Porcelain Lever Handle in Venetian Bronze

Part #DH777RB  |  Manufacturer Part #H777RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Porcelain lever handle
  • For 13/14 Series Tub/Shower

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Leland®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Handle

Handle Type: Lever

Material: Porcelain

Number of Handles: Single Handle

Side Spray: No

Type: Faucet

Weight: 1.841

Width: 3 in