12-81/100 in. 12.5 oz Kitchen Soap Dispenser in Polished Chrome
This product has been replaced by
Manufacturer Part #RP50813
12-81/100 in. 12.5 oz Kitchen Soap Dispenser in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SpotShield®
Specifications
- ADA Compliant:
- No
- Capacity:
- 12.5 oz
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 2-1/4 in
- Height:
- 12-81/100 in
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Maximum Deck Thickness:
- 2-64/79 in
- Maximum Height:
- 12-81/100 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 3-1/4 in
- Supply Lines Included:
- No
- Weight:
- 0.72 lb