Spot Resist Stainless Pull Down Spray Assembly
Leland Spot Resist Stainless Pull Down Spray Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Leland
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield® Stainless
- Deck Plate Included:
- No
- Depth:
- 1 in
- Faucet Part Type:
- Wand Assembly
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Plastic
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Plastic
- Maximum Height:
- 1 in
- NSF Certified:
- No
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- Weight:
- 0.65 lb
- Width:
- 4 in