Towel Ring in Venetian Bronze
Leland® Towel Ring in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 300-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finish guaranteed not to tarnish or corrode
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Leland®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Depth:
- 3-5/32 in
- Diameter:
- 6-11/32 in
- Height:
- 7-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-5/32 in