Tub and Shower Trim in Polished Chrome (Trim Only)
Leland® Tub and Shower Trim in Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with MultiChoice® Universal rough valve body (R10000 Series)
- Monitor® 17 Series pressure balanced bath mixing valve with Scald-Guard®
- Back-to-back installation capability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Leland®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Brass, Plastic
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Pull Up Diverter
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/2 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes