Tub and Shower Trim with H2Okinetic Showerhead in Polished Chrome (Less Handle) (Trim Only)
Leland® Tub and Shower Trim with H2Okinetic Showerhead in Polished Chrome (Less Handle) (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Monitor Scald-Guard® valve keeps water temperature within +/-3°F
- Leland®
- Required accessories: Universal rough valve body: R10000 series
- Handle Type: Less handles
- Features 1.5 GPM water efficient H2Okinetic® Technology showerhead
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Leland®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Less Handles
- Spout Type:
- Pull Up Diverter
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes