Delta Faucet

Leland® Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #D2578LFTP  |  Manufacturer Part #2578LF-TP

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lifetime faucet and finish limited warranty for original purchaser

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Commercial, Residential

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B125.2

Center Size: 4 in

Collection: Leland®

Deck Plate Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 5-1/16 in

Spout Type: Rigid

Trim Only: No

WaterSense Labeled: Yes