Two Handle Bathroom Sink Faucet in Venetian Bronze

You last purchased this on
 
Delta Faucet

Leland® Two Handle Bathroom Sink Faucet in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Leland® Two Handle Bathroom Sink Faucet in Venetian Bronze

  • Fast #
  • Part #D2575LFRBMPU
  • Item #4393916
  • Manufacturer Part #2575LF-RBMPU
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet installation: 3 hole
  • Metal pop-up
  • Leland®
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Leland®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Metal
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
4-1/4 in
Spout Type:
High Arc
Trim Only:
No
WaterSense Labeled:
Yes