Delta Faucet

Leland® Two Handle Bathroom Sink Faucet in Venetian Bronze

Part #D2578LFRBTP  |  Manufacturer Part #2578LF-RBTP

Color/Finish:
Venetian® Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two or 3-hole installation
  • Limited lifetime warranty

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B125.2]

Center Size: 4 in

Collection: Leland®

Color Finish: Venetian® Bronze

Color Finish Category: Bronze Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: [Brass, Metal]

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 2 or 3 Hole

Spout Height: 4-1/8 in

Spout Reach: 5-1/16 in

Spout Type: Rigid

Trim Only: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access