Delta Faucet

Leland Two Handle Centerset Bathroom Sink Faucet in Venetian Bronze

Part #D2578LFRB278RB  |  Manufacturer Part #2578LFRB-278RB

$ 230.83 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-hole 4" installation
  • 50/50 pop-up
  • ADA Compliant
  • Solid brass construction ensures quality and reliability
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

Application: [Residential, Commercial]

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 4 in

Collection: Leland

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 6-81/100 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Centerset

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

Height: 3-22/25 in

Lead Law Compliant: Yes

Material: Brass

Maximum Height: 3-22/25 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-13/100 in

Spout Reach: 5-3/50 in

Spout Type: Rigid

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 4.84

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Delta Faucet Leland Two Handle Centerset Bathroom Sink Faucet in Venetian Bronze