Delta Faucet Leland® Two Metal Lever Handle Kit

DH278

Color/Finish

Starting at $52.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finish guaranteed not to tarnish or corrode
  • For use with bidet, lavatory and kitchen faucets
  • Metal lever handles
  • Sold in pairs

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Delta Leland® Lavatory Faucets
Collection
Leland®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
2.2 gpm
Handle Material
Metal
Handle Type
Lever
Height
3-1/2 in
Material
Brass
Number of Handles
Two Handle
Width
2-7/10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday