Wand Assembly in Venetian Bronze
Leland Wand Assembly in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Leland
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Faucet Part Type:
- Spray Assembly
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Maximum Height:
- 1 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.65 lb