0 items

Delta Faucet Leland® Lever Handle

DH578

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complete handle kit
  • Finish guaranteed not to tarnish or corrode
  • For use on handshowers

SPECIFICATIONS

ADA Compliant
Yes
Collection
Leland®
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Handle Material
Metal
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Width
3-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday